
36" Gold Arch Metal Framed Full Length Hanging Mirror
Mfr # 564486
Zoro # G422347810
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Height
35.76 in
Depth
1.57 in
Color
Gold
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564486
Zoro #
G422347810
UPC #
-
Country of Origin
China
Dimensions
Height
35.76 in
Depth
1.57 in
Width
23.97 in
Details
Color
Gold
Assembly Required
No Assembly Needed
Application Type
No
Item
Mirror
Material
Glass
Description
This 36-inch gold arch metal framed full length hanging mirror will help you ad brightness to any room in your house while also providing you a space to do any last minute makeup or outfits checks. The arch shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bedroom glow with its fantastic frame. The casual style of this piece will work great in any room you choose to put it in. Due to its high quality construction, it will last a lifetime. You can use this mirror on your bedroom door for last minute checks as you head out, or in your closet to help you pick out your outfits in the morning, or just simply to add some brightness in any room you want. 35.76-inch H x 23.97-inch W x 1.57-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.