Zoro Homepage

36" Gold Arch Metal Framed Standing Mirror

  • Mfr # 565106

  • Zoro # G022342994


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Depth
3.14 in
Color
Gold
Application Type
No
Assembly Required
No Assembly Needed
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565106
Zoro #
G022342994
UPC #
-
Country of Origin
China

Dimensions

Depth
3.14 in
Height
35.76 in
Width
23.97 in

Details

Color
Gold
Application Type
No
Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Add a touch of elegance to your space with this gold-framed arched mirror that is perfect for wall mounting. Measuring 23.973 inches in width, this classic piece exudes a casual style that will enhance any room's decor. The metal frame is expertly crafted to create a timeless and sophisticated look, making it a stunning centerpiece in your home. Its vertical orientation adds versatility to your design choices, while the antique mirror finish adds a touch of old-world charm. Elevate your home with this stylish and elegant mirror. 35.76-inch H x 23.97-inch W x 3.14-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.