Zoro Homepage

36" Gold Arch Metal Framed Standing Mirror

  • Mfr # 565112

  • Zoro # G022363630


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Depth
0.79 in
Height
35.76 in
Assembly Required
No Assembly Needed
Width
23.97 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565112
Zoro #
G022363630
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Height
35.76 in
Width
23.97 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Item
Mirror
Color
Gold
Material
Glass

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Add a touch of elegance to your space with this classic arch-shaped mirror framed in gold metal. Measuring 23.973 inches in width, this wall-mounted mirror exudes a casual yet stylish vibe perfect for any room. Its standing mirror design allows for versatile positioning, while the vertical orientation enhances the visual appeal. The antique mirror finish adds a unique flair and timeless beauty to your decor, making it a must-have piece for those looking to infuse a hint of sophistication into their living space. 35.76-inch H x 23.97-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.