
36" Gold Glass And Steel Round Coffee Table
Mfr # 520916
Zoro # G422352609
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Assembly Required
Full Assembly Needed
Width
36 in
Depth
36 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520916
Zoro #
G422352609
UPC #
-
Country of Origin
China
Dimensions
Height
16 in
Width
36 in
Depth
36 in
Details
Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table
Tabletop Color
Gold/Coffee
Description
Make your living room or family room really stand out with this 36-inch gold glass and steel round coffee table. A solid gold steel frame is finished off with a matching gold glass top, giving this table a chic monotone look. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 36-inch W x 36-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.