
36" Gold Glass And Steel Round Coffee Table With Shelf
Mfr # 521053
Zoro # G922345460
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Depth
36 in
Tabletop Color
Coffee/Gold
Height
17 in
Application Type
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521053
Zoro #
G922345460
UPC #
-
Country of Origin
China
Dimensions
Depth
36 in
Height
17 in
Width
36 in
Details
Tabletop Color
Coffee/Gold
Item
Coffee Table
Application Type
No
Assembly Required
Full Assembly Needed
Description
This good looking 36-inch gold glass and steel round coffee table with shelf is not only practical, but good looking and built to last. This table features an updated monotone color scheme with gold as the main color on both the glass top and the steel base. Includes a single shelf for handy storage or display space. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 36-inch W x 36-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.