
36" Gold Iron Framed Bathroom Vanity Mirror
Mfr # 565035
Zoro # G622357954
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Material
Iron
Depth
1.57 in
Width
24 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565035
Zoro #
G622357954
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Depth
1.57 in
Width
24 in
Details
Material
Iron
Color
Gold
Item
Mirror
Description
Enhance your bathroom lighting with this 36-inch gold iron framed bathroom vanity mirror. This rectangle shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. This mirror makes your bathroom glow with its fantastic frame. Its contemporary style makes this mirror a favorite for bringing some flair to your bathroom. Quality craftsmanship in every facet ensures durability and long-lasting wear. Use it in the bathroom as a vanity mirror, in the bedroom for last checks as you head out, or anywhere in your home as a decorative mirror to add some brightness around the space. 36-inch H x 24-inch W x 1.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.