This item is Discontinued.

Homeroots 36" Gold Metal And Glass Four Tier Etagere Bookcase 527566

36" Gold Metal And Glass Four Tier Etagere Bookcase (Discontinued)

  • Mfr # 527566
  • Zoro # G622363337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527566
Zoro #
G622363337
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Depth
14 in
Width
34 in
Size
H x W x D

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Bookcases
Color
Gold
Bookcase Orientation
Vertical
Room Divider
No
Type
Etagere
Shelves
Yes
Back Panel
No
Shelf Adjustments
No
Number of Pieces Included In Set
1
Number of Drawers
No
Purposeful Distressing Type
No Distressing
Assembly
Full Assembly Needed
Load Capacity (Lb.)
20 lb
Material
Glass
Finish
Brushed
Frame Material
Metal
Commercial Use
No
Shelf Capacity
20 lb
Number of Shelf Tiers
4

Description

Sturdy and built to last, this 36-inch gold metal and glass four tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. The functional 4 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 36-inch H x 34-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.