Zoro Homepage

36" Gold Metal Framed Standing Mirror

  • Mfr # 564625

  • Zoro # G422345700


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Assembly Required
No Assembly Needed
Height
35.76 in
Material
Glass
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564625
Zoro #
G422345700
UPC #
-
Country of Origin
China

Dimensions

Height
35.76 in
Width
23.97 in
Depth
0.59 in

Details

Color
Gold
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Application Type
No

Description

Elevate your space with this stunning 36-inch gold metal framed standing mirror. Its classic rectangle shape and vertical orientation add a touch of sophistication to any room. The gold frame design exudes elegance, complemented by the durable metal material for a lasting impression. Whether wall-mounted or standing, this mirror offers versatile style options to suit your preferences. With a generous mirror width of 23.973 inches, it provides ample reflection for your daily needs. The casual yet chic gold color effortlessly enhances your decor, making it a must-have piece for your home. 35.76-inch H x 23.97-inch W x 0.59-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.