Zoro Homepage

36" Gold Metal Framed Standing Mirror

  • Mfr # 565110

  • Zoro # G422370238


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
35.76 in
Depth
0.79 in
Assembly Required
No Assembly Needed
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565110
Zoro #
G422370238
UPC #
-
Country of Origin
China

Dimensions

Height
35.76 in
Depth
0.79 in
Width
23.97 in

Details

Color
Gold
Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Application Type
No

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Add a touch of elegance to your space with this vertical wall-mounted mirror featuring a classic gold metal frame design. Measuring 23.973 inches in width, this standing rectangle mirror exudes casual style and a timeless appeal that complements any decor effortlessly. The antique mirror finish and gold frame enhance the overall aesthetic, creating a warm and inviting atmosphere in any room. Ideal for both functional and decorative use, this mirror is a perfect addition to elevate the look of your home with its stylish and sophisticated design. 35.76-inch H x 23.97-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.