Zoro Homepage

36" Gold Metal Geometric Oval Accent Mirror

  • Mfr # 574039

  • Zoro # G222355961


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
No
Color
Gold
Material
Glass
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574039
Zoro #
G222355961
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Width
26 in
Depth
1.5 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Gold
Material
Glass
Item
Mirror

Description

If you want to add some brightness to your living space, the 36-inch gold metal geometric oval accent mirror is perfect for you. Features an oval mirror surrounded by an art deco inspired geometric frame. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 36-inch h x 26-inch w x 1.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.