Zoro Homepage

36" Gray And Black Concrete And Solid Wood Round Coffee Table

  • Mfr # 520650

  • Zoro # G522374020


product price: $1,361.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee
Commercial Use
No
Assembly Required
Full Assembly Needed
Height
16 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520650
Zoro #
G522374020
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
16 in
Width
36 in
Length
36 in

Details

Tabletop Color
Coffee
Commercial Use
No
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

Give your living room, family room, or office the perfect anchor piece with this 36-inch gray and black concrete and solid wood round coffee table. A black solid wood frame is finished off with a gray concrete top that is the epitome of quality construction and design. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 36-inch W x 36-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.