
36" Gray And Black Faux Marble And Metal Oval Coffee Table
Mfr # 554269
Zoro # G922832915
product price:Â $890.99
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Finish
Matte
Assembled/Unassembled
Unassembled
Frame Material
Metal
Queen Anne Legs
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554269
Zoro #
G922832915
UPC #
-
Country of Origin
China
Dimensions
Height
16.5 in
Length
23 in
Width
35.5 in
Details
Finish
Matte
Assembled/Unassembled
Unassembled
Frame Material
Metal
Tabletop Color
Gray
Queen Anne Legs
No
Leg Color
Black
Commercial Use
Yes
Coffee Table Type
Coffee Table
Shape
Oval
Assembly Required
Full Assembly Needed
Hand Crafted
No
Wheels Included
No
Tabletop Material
Ceramic Tile
Style
Contemporary
Weight Capacity
50 lb
Item
Coffee Tables
Leg Type
Floor Shelf
Description
Make your living room or family room really stand out with this contemporary 36-inch gray and black faux marble and metal oval coffee table. The gray ceramic faux marble double top surface of this table is a nice visual contrast to the high quality, black angled geometric metal of the base. This oval table is a way to add some striking and interesting dimension to your space. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16.5-inch h x 35.5-inch w x 23-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.