Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Gray And Natural Wood Agate Pattern Wall Mount Accent Shelf

  • Mfr # 634525

  • Zoro # G622356940


product price: $63.55
/ea

Key Features

Color
Gray
Assembly Required
No Assembly Needed
Overall Height
3 in
Application Type
Yes
Overall Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634525
Zoro #
G622356940
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
9 in
Overall Width
36 in

Details

Color
Gray
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Wall Mounted Shelve
Material
Manufactured Wood

Description

The 36-inch gray wood wall mounted bracket shelf is a stylish addition to any space. Crafted from high-quality manufactured and solid wood, this shelf combines durability with elegance. Its unique agate pattern in blue and gray brings a chic bohemian vibe to your living room, bedroom, bathroom, or office. The contrast of natural wood tones enhances its style, making it a versatile piece for displaying decor or organizing essentials. Perfect for those looking to add character and flair to their walls, it seamlessly blends beauty and practicality. Elevate your organizational solutions while showcasing your unique style with this beautifully crafted shelf that optimizes vertical space without compromising on charm. 3-inch h x 36-inch w x 9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.