Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Gray and Natural Writing Desk

  • Mfr # 530235

  • Zoro # G322361626


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18 in
Assembly Required
Full Assembly Needed
Overall Height
30 in
Overall Width
36 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530235
Zoro #
G322361626
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Depth
18 in
Overall Height
30 in
Overall Width
36 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Item
Desk
Color
Gray

Description

Bring this classic style 36" gray and natural writing desk to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your homework or office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30" H x 36" W x 18" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.