Zoro Homepage

36" Light Gray Four Drawer Combo Dresser With Open Shelf

  • Mfr # 544045

  • Zoro # G522371005


product price: $1,280.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
18 in
Color
Light Gray
Height (in)
34.8 in
Width (in)
35.8 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544045
Zoro #
G522371005
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
18 in
Height (in)
34.8 in
Width (in)
35.8 in

Details

Color
Light Gray
Assembly Required
Full Assembly Needed
Item
Dresser
Commercial Use
Yes
Material
Manufactured Wood

Description

Add personality to your bedroom style and a feeling of coziness with this 36-inch light gray four drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 34.8-inch H x 35.8-inch W x 18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.