
36" Light Gray Four Drawer Dresser
Mfr # 534943
Zoro # G022361414
product price: $1,082.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth (in)
19.6 in
Width (in)
35.8 in
Color
Light Gray
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534943
Zoro #
G022361414
UPC #
-
Country of Origin
Colombia
Dimensions
Depth (in)
19.6 in
Width (in)
35.8 in
Height (in)
89.2 in
Details
Assembly Required
Full Assembly Needed
Color
Light Gray
Commercial Use
Yes
Item
Dresser
Material
Manufactured Wood
Description
This 36-inch light gray four drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. Removable drawers give this chest flexibility and multi-functionality. 89.2-inch H x 35.8-inch W x 19.6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.