Shop HOMEROOTS
See all product information
Create Account
36" Light Gray Manufactured Wood Four Drawer Combo Dresser
Mfr # 477774
Zoro # G822909199
product price:Â $336.99
/ea
Free Shipping & Returns
Key Features
Soft Close or Self Close Drawer Glides
Yes
Number of Drawers
4
Dresser Type
Combo Dresser
Width
35.83 in
Dresser Orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477774
- Zoro #
- G822909199
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 35.83 in
- Length
- 34.9 in
- Depth
- 18 in
- Size
- Yes
Details
- Soft Close or Self Close Drawer Glides
- Yes
- Number of Drawers
- 4
- Dresser Type
- Combo Dresser
- Dresser Orientation
- Vertical
- Item
- Dressers
- Doors Included
- Yes
- Color
- Light Gray
- Material
- Manufactured Wood
- Dovetail Drawer Joints
- No
- Commercial Use
- No
- Style
- Modern
- Assembly Required
- No Assembly Needed
- Felt Lined Drawers
- No
- Number of Interior Shelves
- 1
- Hutch Included
- No
Description
Add personality to your bedroom style and a feeling of coziness with this 36" light gray manufactured wood four drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 34.9" H x 35.83" W x 18" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.