
36" Natural And Black Wood and Iron Round Coffee Table
Mfr # 565089
Zoro # G222362990
product price: $1,091.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Brass/Coffee/Black
Assembly Required
Partial Assembly Needed
Depth
36 in
Width
36 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565089
Zoro #
G222362990
UPC #
-
Country of Origin
India
Dimensions
Depth
36 in
Width
36 in
Height
18 in
Details
Tabletop Color
Brass/Coffee/Black
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Add handsome, fashionable design to your living space with this 36-inch natural and black wood and iron round coffee table. Quality construction from the black iron cross base combines with the natural colored, solid and manufactured wood burl veneer top to give this table a fresh and updated look. The unique burl purposefully distressed finish gives this table an authentically rustic and earthy feel. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch H x 36-inch W x 36-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.