36" Natural And Brown Reclaimed Wood And Metal Round Coffee Table
Mfr # 402119
Zoro # G822832985
product price:Â $399.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Assembled/Unassembled
Unassembled
Shape
Round
Height
18 in
Leg Type
Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402119
Zoro #
G822832985
UPC #
-
Country of Origin
China
Dimensions
Height
18 in
Width
36 in
Length
36 in
Details
Style
Contemporary
Assembled/Unassembled
Unassembled
Shape
Round
Leg Type
Frame
Wheels Included
No
Leg Color
Natural
Tabletop Color
Brown
Queen Anne Legs
No
Frame Material
Metal
Item
Coffee Tables
Weight Capacity
40 lb
Finish
Matte
Coffee Table Type
Coffee Table
Tabletop Material
Solid Wood
Assembly Required
Partial Assembly Needed
Description
Add handsome, fashionable design to your living space with this 36" Natural And Brown Reclaimed Wood And Metal Round Coffee Table. This multi-functional coffee table is built to last from high quality reclaimed wood and metal. The base of this table is made from metal in a black color that creates a good looking visual contrast to the brown reclaimed wood tabletop. This round table features a unique shape to give your room a visually pleasing accent. It has a fresh and rustic design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18" H x 36" W x 36" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.