Zoro Homepage

36" Natural and White Wood Kitchen Island With Storage

  • Mfr # 526159

  • Zoro # G122366166


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Height
41.5 in
Depth
22.8 in
Color
White
Application Type
No
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526159
Zoro #
G122366166
UPC #
-
Country of Origin
Colombia

Dimensions

Height
41.5 in
Depth
22.8 in
Width
35.8 in

Details

Color
White
Item
Kitchen Carts-Island
Application Type
No
Assembly Required
Full Assembly Needed

Description

In a busy household, you need to be smart about how you organize your kitchen space. Fortunately, this 36-inch natural and white wood kitchen island with storage will help you provide extra counter space for food preparation, cooking, and serving. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. Maximize your space with this multi- functional and good looking kitchen island. 41.5-inch h x 35.8-inch w x 22.8-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.