
36" Natural Live Edge Solid Wood Five Drawer Dresser
Mfr # 571536
Zoro # G522355012
product price: $2,277.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width (in)
36 in
Depth (in)
17 in
Commercial Use
No
Height (in)
52 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571536
Zoro #
G522355012
UPC #
-
Country of Origin
India
Dimensions
Width (in)
36 in
Depth (in)
17 in
Height (in)
52 in
Details
Commercial Use
No
Color
Brown
Assembly Required
No Assembly Needed
Material
Solid Wood
Item
Dresser
Description
This 36-inch natural live edge solid wood five drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. The handcrafted design features gorgeous artisanal edges. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the natural coloration of this piece is neutral and will blend easily with most any decor. 52-inch h x 36-inch w x 17-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.