
36" Natural Solid Wood Five Drawer Chest
Mfr # 524574
Zoro # G722376169
product price: $1,831.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Depth (in)
20 in
Material
Solid Wood
Height (in)
54.5 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524574
Zoro #
G722376169
UPC #
-
Country of Origin
Mexico
Dimensions
Depth (in)
20 in
Height (in)
54.5 in
Width (in)
36.25 in
Details
Material
Solid Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dresser
Description
Add personality to your bedroom style and a feeling of coziness with this 36" natural solid wood five drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The natural coloration of this piece is neutral and will blend easily with most any decor. 54.5" H x 36.25" W x 20" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.