Zoro Homepage

36" Natural Solid Wood Round Distressed Coffee Table

  • Mfr # 569551

  • Zoro # G422374014


product price: $1,277.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Tabletop Color
Coffee
Assembly Required
No Assembly Needed
Width
36 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569551
Zoro #
G422374014
UPC #
-
Country of Origin
India

Dimensions

Width
36 in
Length
36 in
Height
17 in

Details

Commercial Use
Yes
Tabletop Color
Coffee
Assembly Required
No Assembly Needed
Item
Coffee Table

Description

Make your living room or family room really stand out with this 36-inch natural solid wood round distressed coffee table. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This unique drum shape of the table adds dimension and visual interest. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 36-inch w x 36-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.