Zoro Homepage

36" Natural White Solid Wood Square Geo Pedestal Coffee Table

  • Mfr # 556710

  • Zoro # G622346897


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee
Height
17.7 in
Commercial Use
Yes
Length
36 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556710
Zoro #
G622346897
UPC #
-
Country of Origin
India

Dimensions

Height
17.7 in
Length
36 in
Width
36 in

Details

Tabletop Color
Coffee
Commercial Use
Yes
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

Give your living room, family room, or office the perfect anchor piece with this 36-inch natural solid wood square geo pedestal coffee table. This table is made from solid wood in a natural color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This square table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 17.7-inch h x 36-inch w x 36-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.