Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Natural Wood Five Drawer Dresser

  • Mfr # 533280

  • Zoro # G522364724


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
Full Assembly Needed
Depth
16 in
Height
36 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533280
Zoro #
G522364724
UPC #
-
Country of Origin
Brazil

Dimensions

Depth
16 in
Height
36 in
Width
36 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Manufactured Wood

Description

Enhance your room into a visually delightful and highly functional space with this 36-inch natural wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The natural coloration of this piece is neutral and will blend easily with most any decor. 36-inch h x 36-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.