This item is Discontinued.

Homeroots 36" Neon Green and Black Faux Leather Club Chair 530520

36" Neon Green and Black Faux Leather Club Chair (Discontinued)

  • Mfr # 530520
  • Zoro # G822346079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530520
Zoro #
G822346079
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
34 in
Overall Height
25 in
Overall Width
36 in

Details

Seat Color
Black
Item
Accent Chair
Commercial Use
Yes
Assembly Required
Partial Assembly Needed

Description

Fill your living room, bedroom, or office with fashionable seating options with this 36-inch neon green and black faux leather club chair. Built to last this club chair is finished in solid neon green faux leather to give your room a great update. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 25-inch h x 36-inch w x 34-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.