36" Orange and Black Faux Leather Club Chair

  • Mfr # 530521

  • Zoro # G022358421


product price:  $1,069.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Seat Color
Orange Black
Overall Height
25 in
Assembly Required
Partial Assembly Needed
Overall Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530521
Zoro #
G022358421
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 in
Overall Depth
34 in
Overall Width
36 in

Details

Commercial Use
Yes
Item
Accent Chair
Seat Color
Orange Black
Assembly Required
Partial Assembly Needed

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 36-inch orange and black faux leather club chair. This sturdy faux leather upholstered club chair comes in a chic solid orange color to give your space just the right look. The high quality solid wood inner frame flaunts convenient armrests and a cushion back that are complimented by soft and comfortable cushioning. 25-inch h x 36-inch w x 34-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.