Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Orange Genuine Leather And Solid Wood Square Cocktail Table

  • Mfr # 569556

  • Zoro # G322364511


product price: $1,418.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Commercial Use
Yes
Tabletop Color
Orange Brown/Coffee
Height
18 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569556
Zoro #
G322364511
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
36 in
Length
36 in

Details

Assembly Required
No Assembly Needed
Commercial Use
Yes
Tabletop Color
Orange Brown/Coffee
Item
Coffee Table

Description

Make a statement with the 36-inch orange genuine leather square cocktail style coffee table and infuse a dash of character and personality into your space. This all over orange premium leather square table is finished off with short brown wood legs, that give this piece a striking look with a stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this cocktail table is for you. 18-inch h x 36-inch w x 36-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.