36" Pink And Black Faux Shearling And Upholstered Arm Chair

  • Mfr # 572310

  • Zoro # G622373312


product price:  $1,289.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Overall Height
28 in
Commercial Use
Yes
Overall Depth
33 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572310
Zoro #
G622373312
UPC #
-
Country of Origin
China

Dimensions

Overall Height
28 in
Overall Depth
33 in
Overall Width
36 in

Details

Assembly Required
No Assembly Needed
Commercial Use
Yes
Seat Color
Pink Black
Item
Accent Chair

Description

Fill your living room, bedroom, or office with fashionable seating options with this 36-inch pink and black faux shearling and upholstered arm chair. Built to last this arm chair is finished in solid pink faux shearling and 100% polyester to give your room a great update. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 28-inch h x 36-inch w x 33-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.