Shop HOMEROOTS
See all product information
Create Account
36" Set Of Two Black And Brown Wood And Metal Two Level Accent Shelf
- Mfr # 634519
- Zoro # G322359548
product price:Â
$
66.89
/ea
Key Features
Assembly Required
No Assembly Needed
Depth
10 in
Color
Brown
Material
Manufactured Wood, Metal
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634519
- Zoro #
- G322359548
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 10 in
- Height
- 6 in
- Width
- 36 in
Details
- Assembly Required
- No Assembly Needed
- Color
- Brown
- Material
- Manufactured Wood, Metal
- Item
- Wall Mounted Shelve
- Application Type
- Yes
Description
The 36-inch set of two black and brown wood and metal two level accent shelf is a stylish addition to any room. Crafted from durable manufactured wood and metal, this shelf set combines functionality with a traditional aesthetic. Its sleek black and brown color scheme enhances various decor styles, making it perfect for the living room, bedroom, bathroom, or office. The single shelving unit features two levels, providing ample space for displaying decorative items or organizing essentials. Elevate your home decor with this versatile accent shelf that blends form and function seamlessly. 6-inch h x 36-inch w x 10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.