
36" Silver Arch Iron Framed Bathroom Vanity Mirror
Mfr # 565056
Zoro # G322353690
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Width
24 in
Depth
1.57 in
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565056
Zoro #
G322353690
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Width
24 in
Depth
1.57 in
Details
Item
Mirror
Material
Iron
Description
The perfect way to add some brightness and utility into your bathroom, this 36-inch silver arch iron framed bathroom vanity mirror will be a great addition to any bathroom. This arch shaped mirror will open up any space you put in piece in. This mirror makes your bathroom glow with its fantastic frame. The contemporary style of this piece will work great in any room you choose to put it in. Due to its high quality construction, it will last a lifetime. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 36-inch H x 24-inch W x 1.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.