
36" Silver Arch Metal Framed Full Length Hanging Mirror
Mfr # 564487
Zoro # G022361186
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Material
Glass
Application Type
No
Width
23.97 in
Height
35.76 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564487
Zoro #
G022361186
UPC #
-
Country of Origin
China
Dimensions
Width
23.97 in
Height
35.76 in
Depth
1.57 in
Details
Material
Glass
Application Type
No
Item
Mirror
Color
Silver
Assembly Required
No Assembly Needed
Description
This 36-inch silver arch metal framed full length hanging mirror will help you ad brightness to any room in your house while also providing you a space to do any last minute makeup or outfits checks. The arch shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bedroom glow with its fantastic frame. Its casual style makes this mirror a favorite for bringing some flair to your decor. The mirror's angle allows you for a head-to-toe reflection. This mirror can be used in your closet, in your bedroom, or anywhere else in your home to brighten up the space. 35.76-inch H x 23.97-inch W x 1.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.