Zoro Homepage

36" Silver Arch Metal Framed Standing Mirror

  • Mfr # 565107

  • Zoro # G122357744


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth
1.57 in
Assembly Required
No Assembly Needed
Color
Silver
Height
35.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565107
Zoro #
G122357744
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Height
35.76 in
Width
23.97 in

Details

Application Type
No
Item
Mirror
Assembly Required
No Assembly Needed
Color
Silver
Material
Glass

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Enhance your living space with this classic arched mirror featuring a silver frame that exudes elegance. The wall-mounted, vertical orientation makes it easy to fit into any room decor, while the 23.973-inch width provides ample reflection for your space. Crafted from metal, this standing mirror boasts a casual style that complements various interior design themes. Add a touch of sophistication to your home with this silver-framed mirror, perfect for creating a timeless and inviting atmosphere. 35.76-inch H x 23.97-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.