Zoro Homepage

36" Silver Glass And Steel Round Coffee Table With Shelf

  • Mfr # 521065

  • Zoro # G022353167


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Silver
Width
36 in
Depth
36 in
Height
17 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521065
Zoro #
G022353167
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Depth
36 in
Height
17 in

Details

Tabletop Color
Coffee/Silver
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

This good looking 36-inch silver glass and steel round coffee table with shelf is not only practical, but good looking and built to last. A solid silver steel frame is finished off with a matching silver glass top, giving this table a chic monotone look. Includes a single shelf for handy storage or display space. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 36-inch W x 36-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.