
36" Silver Metal Framed Standing Mirror
Mfr # 564621
Zoro # G422345427
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Depth
0.98 in
Application Type
No
Material
Glass
Width
23.97 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564621
Zoro #
G422345427
UPC #
-
Country of Origin
China
Dimensions
Depth
0.98 in
Width
23.97 in
Height
35.76 in
Details
Item
Mirror
Application Type
No
Material
Glass
Assembly Required
No Assembly Needed
Color
Silver
Description
Elevate your space with this 36-inch silver metal framed standing mirror, designed with a classic rectangular shape and a sleek silver finish. The vertical orientation adds a touch of elegance while the metal frame ensures durability. With a width of 23.973 inches, this mirror is perfect for any casual setting, making it an ideal addition to your home decor. Easy to mount on the wall, this mirror brings both functionality and style to your living space. 35.76-inch H x 23.97-inch W x 0.98-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.