Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Silver Metal Framed Standing Mirror

  • Mfr # 564626

  • Zoro # G622365102


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Depth
0.59 in
Material
Glass
Color
Silver
Application Type
No
Height
35.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564626
Zoro #
G622365102
UPC #
-
Country of Origin
China

Dimensions

Depth
0.59 in
Height
35.76 in
Width
23.97 in

Details

Material
Glass
Item
Mirror
Color
Silver
Application Type
No
Assembly Required
No Assembly Needed

Description

Elevate your space with this 36-inch silver metal framed standing mirror. The classic rectangle frame in a stunning silver finish adds a touch of elegance to any room. Mount it on the wall vertically to create a stylish focal point. Crafted from durable metal, this mirror is designed for both functionality and style, making it a perfect addition to your casual interior decor. Measuring 23.973 inches wide, it offers ample reflection for your daily needs. Let this standing mirror not only reflect your image but also enhance the visual appeal of your living space with its timeless design and silver color palette. 35.76-inch H x 23.97-inch W x 0.59-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.