Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Silver Wood Five Drawer Dresser

  • Mfr # 633699

  • Zoro # G822347212


product price: $787.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Depth (in)
15.75 in
Height (in)
48.82 in
Commercial Use
No
Width (in)
36.02 in
Material
Solid and Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633699
Zoro #
G822347212
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth (in)
15.75 in
Height (in)
48.82 in
Width (in)
36.02 in

Details

Commercial Use
No
Item
Dresser
Material
Solid and Manufactured Wood
Color
Silver
Assembly Required
Partial Assembly Needed

Description

This 36-inch silver wood five drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. 48.82-inch h x 36.02-inch w x 15.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.