36" White and Antiqued Brass Faux Marble And Steel Square Abstract Coffee Table
Mfr # 395071
Zoro # G822833029
product price:Â $474.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
White
Leg Type
Abstract
Weight Capacity
280 lb
Hand Crafted
No
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
395071
Zoro #
G822833029
UPC #
-
Country of Origin
China
Dimensions
Length
36 in
Height
16.5 in
Width
36 in
Details
Item
Coffee Tables
Tabletop Color
White
Leg Type
Abstract
Weight Capacity
280 lb
Hand Crafted
No
Finish
Brass
Wheels Included
No
Frame Material
Steel
Assembly Required
No Assembly Needed
Commercial Use
Yes
Coffee Table Type
Coffee Table
Queen Anne Legs
No
Shape
Square
Leg Color
Antiqued Brass
Tabletop Material
Faux Marble
Assembled/Unassembled
Assembled
Style
Contemporary
Description
Make a statement with the 36-inch white and antiqued brass faux marble and steel square abstract coffee table and infuse a dash of character and personality into your space. The antiqued brass coloration of the high quality steel base marries nicely with the white faux marble top surface. This square table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 16.5-inch h x 36-inch w x 36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.