
36" White And Black Faux Marble And Metal Oval Coffee Table
Mfr # 554270
Zoro # G722832603
product price: $989.99
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Leg Type
Floor Shelf
Leg Color
Black
Assembly Required
Full Assembly Needed
Wheels Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554270
Zoro #
G722832603
UPC #
-
Country of Origin
China
Dimensions
Height
16.5 in
Length
23 in
Width
35.5 in
Details
Leg Type
Floor Shelf
Leg Color
Black
Assembly Required
Full Assembly Needed
Wheels Included
No
Hand Crafted
No
Queen Anne Legs
No
Tabletop Material
Ceramic Tile
Weight Capacity
50 lb
Item
Coffee Tables
Finish
Matte
Commercial Use
Yes
Coffee Table Type
Coffee Table
Tabletop Color
White
Style
Contemporary
Assembled/Unassembled
Unassembled
Shape
Oval
Frame Material
Metal
Description
Make a statement with the 36-inch white and black ceramic tile and metal oval floor shelf coffee table and infuse a dash of character and personality into your space. The white ceramic faux marble double top surface of this table is a nice visual contrast to the high quality, black angled geometric metal of the base. This oval table is a way to add some striking and interesting dimension to your space. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16.5-inch h x 35.5-inch w x 23-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.