
36" White and Black Faux Terrazzo and Steel Oval Console Table With Shelf
Mfr # 668867
Zoro # G922812337
product price: $823.99
/ea
Free Shipping & Returns
Key Features
Shape
Oval
Frame Material
Steel
Overall Depth
14 in
Overall Height
29.9 in
Surface Material
Faux Terrazzo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
668867
Zoro #
G922812337
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
14 in
Overall Height
29.9 in
Overall Length
36 in
Details
Shape
Oval
Frame Material
Steel
Surface Material
Faux Terrazzo
Number of Shelves Included
1
Base Type
Four Leg
Commercial Use
Yes
Tabletop Color
White
Hand Crafted
No
Finish
Matte
Purposeful Distressing Type
No Distressing
Color
Black, White
Item
Console Tables
Style
Modern
Weight Capacity
20 lb
Frame Color
Black, White
Assembly
Full Assembly Needed
Mirror Included
No
Wheels Included
No
Description
Our 36-inch white and black faux terrazzo and steel oval console table with shelf a great addition to any room, serving as a stylish and decorative element. The oval shape of this console table promotes a soft, elegant, and intimate environment. In addition to a great top, our console table has a steel four leg base, meaning that it is well-built and secure. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 29.90-inch h x 36.00-inch w x 14.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.