
36" White And Black Genuine Marble And Metal Round Coffee Table
Mfr # 520646
Zoro # G622358586
product price: $928.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
White Black/Coffee
Commercial Use
No
Width
36 in
Height
14 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520646
Zoro #
G622358586
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
36 in
Height
14 in
Length
36 in
Details
Tabletop Color
White Black/Coffee
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Coffee Table
Description
Stylish and super sturdy, the 36-inch white and black genuine marble and metal round coffee table is an amazingly good looking coffee table that will compliment your living room. The white genuine marble top of this table is a nice visual contrast to the high quality, black metal of the base. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 14-inch H x 36-inch W x 36-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.