36" White and Black Sintered Stone Faux Leather And Steel Triangle Coffee Table

  • Mfr # 565004

  • Zoro # G722363480


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Tabletop Color
White Black/Coffee/Stone
Width
36 in
Depth
36 in
Height
15.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565004
Zoro #
G722363480
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Depth
36 in
Height
15.2 in

Details

Application Type
Yes
Tabletop Color
White Black/Coffee/Stone
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

This stylish 36-inch white and black sintered stone, faux leather, and steel triangle coffee table is sure to inspire compliments no matter where it sits. The powder coated steel frame is encased in faux leather for a unique look that is then complimented by a white sintered stone top. The epitome of quality construction and design, this unique table gives your room a modern and contemporary geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 15.2-inch h x 36-inch w x 36-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.