36" White and Brown Faux Leather Lounge Chair

  • Mfr # 520602

  • Zoro # G722359315


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Overall Depth
33 in
Assembly Required
Partial Assembly Needed
Color
White Brown
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520602
Zoro #
G722359315
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
33 in
Overall Width
36 in
Overall Height
30 in

Details

Application Type
Yes
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Color
White Brown

Description

Add an air of fashion to your room and rejuvenate the space with this 36-inch white and brown faux leather lounge chair. Built to last this lounge chair is finished in solid white faux leather to give your room a great update. The high quality manufactured wood inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. 30-inch h x 36-inch w x 33-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.