Zoro Homepage

36" White and Brown Genuine Leather Lounge Chair

  • Mfr # 520600

  • Zoro # G322360261


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
33 in
Color
White Brown
Application Type
Yes
Overall Width
36 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520600
Zoro #
G322360261
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
33 in
Overall Width
36 in
Overall Height
30 in

Details

Color
White Brown
Application Type
Yes
Item
Accent Chair
Assembly Required
Full Assembly Needed

Description

Unique and decorative, this 36-inch white and brown genuine leather lounge chair will leave a lasting impression. This sturdy genuine leather upholstered lounge chair comes in a chic solid white color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood and features a cushion back that comes complete with soft and comfortable cushioning. 30-inch h x 36-inch w x 33-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.