36" White And Brown Genuine Marble And Aluminum Round Coffee Table

  • Mfr # 565093

  • Zoro # G122370729


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height
18 in
Assembly Required
Full Assembly Needed
Tabletop Color
White Brown/Coffee
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565093
Zoro #
G122370729
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
36 in
Length
36 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Tabletop Color
White Brown/Coffee
Item
Coffee Table

Description

This stylish 36-inch white and brown genuine marble and aluminum round coffee table is not only practical, but good looking and built to last. The white naturally veined genuine marble top of this table is a nice visual contrast to the high quality, distressed aluminum of the base. This round table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch H x 36-inch W x 36-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.