
36" White And Gold Faux Marble And Metal Round Coffee Table
Mfr # 493310
Zoro # G922832496
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Weight Capacity
50 lb
Tabletop Material
Faux Marble
Coffee Table Type
Coffee Table
Leg Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493310
Zoro #
G922832496
UPC #
-
Country of Origin
China
Dimensions
Width
36 in
Length
36 in
Height
16.5 in
Details
Style
Contemporary
Weight Capacity
50 lb
Tabletop Material
Faux Marble
Coffee Table Type
Coffee Table
Leg Color
Gold
Tabletop Color
White
Assembled/Unassembled
Assembled
Leg Type
4 Legs
Item
Coffee Tables
Wheels Included
No
Shape
Round
Hand Crafted
No
Frame Material
Metal
Commercial Use
No
Assembly Required
No Assembly Needed
Queen Anne Legs
No
Finish
Powder Coated
Description
A gold metal frame is finished off with a white faux marble top that is the epitome of quality construction and design. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16.5" H x 36" W x 36" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.