36" White And Gold Genuine Marble And Steel Round Coffee Table

  • Mfr # 565096

  • Zoro # G422346271


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White Gold/Coffee
Height
18 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565096
Zoro #
G422346271
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
36 in
Depth
36 in

Details

Tabletop Color
White Gold/Coffee
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This good looking 36-inch white and gold genuine marble and steel round coffee table is sure to inspire compliments no matter where it sits. A gold steel frame is finished off with a gorgeous white veined genuine marble top that is the epitome of quality construction and design. This round table features an attractive and stylish shape to give your room a visually pleasing accent. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 36-inch W x 36-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.