Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" White And Gold Metal Dining Table

  • Mfr # 520863

  • Zoro # G622355202


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Height
29 in
Assembly Required
Partial Assembly Needed
Depth
36 in
Application Type
Yes
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520863
Zoro #
G622355202
UPC #
-
Country of Origin
China

Dimensions

Height
29 in
Depth
36 in
Width
36 in

Details

Item
Dining Table
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
White Gold

Description

Stylish and super sturdy, the 36" white and gold metal dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. A gold metal frame is finished off with a white manufactured wood top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29" H x 36" W x 36" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.