Zoro Homepage

36" White and Gray Four Drawer Combo Dresser

  • Mfr # 534944

  • Zoro # G022358513


product price: $997.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Height (in)
35.1 in
Width (in)
35.8 in
Material
Manufactured Wood
Depth (in)
19.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534944
Zoro #
G022358513
UPC #
-
Country of Origin
Colombia

Dimensions

Height (in)
35.1 in
Width (in)
35.8 in
Depth (in)
19.6 in

Details

Commercial Use
Yes
Material
Manufactured Wood
Item
Dresser
Assembly Required
Full Assembly Needed
Color
White Gray

Description

Make your room functional and visually enticing with this masterful 36-inch white and gray four drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 35.1-inch H x 35.8-inch W x 19.6-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.