
36" White and Gray Marble and Wood Kitchen Island With Storage
Mfr # 546425
Zoro # G122369402
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
23.2 in
Width
36.2 in
Height
35.9 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546425
Zoro #
G122369402
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
23.2 in
Width
36.2 in
Height
35.9 in
Details
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Kitchen Carts-Island
Color
White Gray
Description
The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This 36-inch white and gray marble and wood kitchen island with storage stands out from the rest because of its excellent design and versatility. Made of a combination of durable manufactured wood and marble, this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. The polished and classy material of the marble countertop adds an elegant touch. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 35.9-inch h x 36.2-inch w x 23.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.